This product requires certification to purchase.

29-1/4 x 29-1/4 x 4 in. Ductile Iron Reversible Catch Basin

EJ

V5622 29-1/4 x 29-1/4 x 4 in. Ductile Iron Reversible Catch Basin

  • Fast #
  • Part #E45622050A01
  • Item #7489786
  • Manufacturer Part #45622050A01
4.6 out of 5 Customer Rating
Brand image
EJ

V5622 29-1/4 x 29-1/4 x 4 in. Ductile Iron Reversible Catch Basin

  • Fast #
  • Part #E45622050A01
  • Item #7489786
  • Manufacturer Part #45622050A01
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Complete catch basin assembly covers your underlying structure or chamber and protects passersby, includes a 4" high reversible bottom-flange frame, features "Dump No Waste! Drains To Waterways" badging and trout logos directly cast into the surface for a long lasting environmentally-friendly message to passersby, and has a flat straight bar grate to provide drainage in high-traffic areas
  • Flat bar grate with trademark 4L surface pattern offers 274 sq. in. for optimum drainage and easy access to the underlying structure
  • Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs
  • Ductile iron grate and gray iron frame material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • Requires Certification

Documents

Dimensions & Measurements
Height
4 in
Length
29-1/4 in
Width
29-1/4 in
Characteristics & Features
Collection
V5622
Color Finish Category
Greys
Color Finish Name
Cast Iron
Material
Ductile Iron, Gray Iron
Warranty & Product Information
Application
Storm
ASTM
ASTM A48 Class 35, ASTM A536 70-50-05
Product Type
Catch Basin Assembly
Waterworks Application
Storm