This product requires certification to purchase.

36 x 24 in. Frame

EJ

V5660 Series 36 x 24 in. Frame

  • Fast #
  • Part #E45660010
  • Item #3577171
  • Manufacturer Part #45660010
4.8 out of 5 Customer Rating
Brand image
EJ

V5660 Series 36 x 24 in. Frame

  • Fast #
  • Part #E45660010
  • Item #3577171
  • Manufacturer Part #45660010
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 21-15/16" x 34" clear opening
  • 4" frame height
  • Heavy duty
  • Made in the USA
  • Requires Certification

Documents

Dimensions & Measurements
Height
4 in
Length
41-1/2 in
Width
29-1/2 in
Characteristics & Features
Collection
V5660 Series
Material
Grey Iron
Shape
Rectangular
Warranty & Product Information
AASHTO
AASHTO M-105, AASHTO M-306
ASTM
ASTM A-48 Class 35
Product Type
Frame