This product requires certification to purchase.

Aluminum 5 ft. Mechanical Joint 6 in. Assembled Fire Hydrant

EJ

WaterMaster® Aluminum 5 ft. Mechanical Joint 6 in. Assembled Fire Hydrant

  • Fast #
  • Part #E73513D
  • Item #9831320
  • Manufacturer Part #73513D
5 out of 5 Customer Rating
Brand image
EJ

WaterMaster® Aluminum 5 ft. Mechanical Joint 6 in. Assembled Fire Hydrant

  • Fast #
  • Part #E73513D
  • Item #9831320
  • Manufacturer Part #73513D
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Rated working pressure = 250 psi
  • Meets ANSI/AWWA C502
  • UL listed/FM approved
  • Requires Certification
Dimensions & Measurements
Depth of Trench
5 ft
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Characteristics & Features
Collection
WaterMaster®
Color Finish Name
Aluminum
Material
Aluminum, Brass, Bronze, Cast Iron, Ductile Iron, Plastic, Rubber, Stainless Steel, Steel
Warranty & Product Information
ANSI
ANSI C502
AWWA
AWWA C-502
FM Approved
Yes
UL Listed
Yes