This product requires certification to purchase.

1/4 in. Hex L-Wrench

Eklind Tool

1/4 in. Hex L-Wrench

  • Fast #
  • Part #E15216
  • Item #6073135
  • Manufacturer Part #15216
4.2 out of 5 Customer Rating
Brand image
Eklind Tool

1/4 in. Hex L-Wrench

  • Fast #
  • Part #E15216
  • Item #6073135
  • Manufacturer Part #15216
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Size
1/4 in
Characteristics & Features
Material
Alloy Steel
Number of Tools Included
10
Tool Type
Hex Key