This product requires certification to purchase.

1/8 in. Hex L-Wrench

Eklind Tool

1/8 in. Hex L-Wrench

  • Fast #
  • Part #E15208
  • Item #6073111
  • Manufacturer Part #15208
4.6 out of 5 Customer Rating
Brand image
Eklind Tool

1/8 in. Hex L-Wrench

  • Fast #
  • Part #E15208
  • Item #6073111
  • Manufacturer Part #15208
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Size
1/8 in
Characteristics & Features
Material
Metal
Number of Tools Included
1
Tool Type
Hex Key