This product requires certification to purchase.

2 in. Ultra-Slim Selectable CCT LED Gimbal Downlight in White

ELCO Lighting

2 in. Ultra-Slim Selectable CCT LED Gimbal Downlight in White

  • Fast #
  • Part #EERT218CT5W
  • Item #10471708
  • Manufacturer Part #ERT218CT5W
4.3 out of 5 Customer Rating
ELCO Lighting

2 in. Ultra-Slim Selectable CCT LED Gimbal Downlight in White

  • Fast #
  • Part #EERT218CT5W
  • Item #10471708
  • Manufacturer Part #ERT218CT5W
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • IC certification
  • For indoor use only
  • CRI 90+
  • ENERGY STAR® certified
  • Dimmable TRIAC/ELV
  • 2-1/8 in cut-out
  • Requires Certification
Dimensions & Measurements
Height
1-1/3 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
5000
Dimmable
Yes
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Style
Modern
Material
Aluminum
Electrical & Operational Information
Lumens
350
Volts
120V
Watts
5 W
Warranty & Product Information
ETL Listed
Yes
Type
EERT218CT5W
UPC
633999209361