This product requires certification to purchase.

LED Module Light Engine with Driver, 5CCT Switch, 1000 Lumens

ELCO Lighting

LED Module Light Engine with Driver, 5CCT Switch, 1000 Lumens

  • Fast #
  • Part #EELK10CT5
  • Item #10409310
  • Manufacturer Part #ELK10CT5
3.3 out of 5 Customer Rating
ELCO Lighting

LED Module Light Engine with Driver, 5CCT Switch, 1000 Lumens

  • Fast #
  • Part #EELK10CT5
  • Item #10409310
  • Manufacturer Part #ELK10CT5
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • 5-CCT Switch allows to choose between 2700K, 3000K, 3500K, 4000K or 5000K
  • Works in 2?, 3?, 4? & 6? ELCO Housings with Koto™ twist-&-lock trims
  • Standard 38° Lens installed, 25° and 60° lens included with each module - Optional Lens: 18° (EP731C).
  • Optional: Louver (L45), Linear Lens (L46), Spread Lens (L47), Clear Lens (L48), Frosted Lens (L49), White Koto Snoot (L50W). Black Koto Snoot (L50B), Color Shifter (L51), Blue Lens (L52), Pink Lens (L53), Single Asymmetric Lens (L54), Double Asymmetric Lens (L55)
  • Excellent color rendering 90+ CRI
  • Integrated 120V dimmable driver Triac/ELV
  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
18°
Depth
2-1/8 in
Diameter
2-1/8 in
Height
2-33/40 in
Length
2-33/40 in
Width
2-1/8 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Dimmable
Yes
Light Bulb Type
LED
Material
Die Cast Metal
Number of Lights
1
Electrical & Operational Information
Lumens per Watt
80
Volts
120V
Watts
12.5 W
Warranty & Product Information
Type
EELK10CT5
UPC
633999213528