This product requires certification to purchase.

1.5 cu. ft. 900 W Built-In Drawer Microwave in Black

Electrolux

1.5 cu. ft. 900 W Built-In Drawer Microwave in Black

  • Fast #
  • Part #EEMBS2411BB
  • Item #10377994
  • Manufacturer Part #EMBS2411BB
4.5 out of 5 Customer Rating
Brand image
Electrolux

1.5 cu. ft. 900 W Built-In Drawer Microwave in Black

  • Fast #
  • Part #EEMBS2411BB
  • Item #10377994
  • Manufacturer Part #EMBS2411BB
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • The sleek design of this microwave with glass touch controls, Electrolux signature pinstripe design and stainless steel trim kit looks beautiful in any kitchen
  • Bake and brown your favorite foods with Convection Cooking, the convenience of a microwave and the performance of an oven.
  • Making delicious meals is more effortless with preheat/keep warm mode which allows you to preheat before cooking or keep food warm while you finish the rest of the meal.
  • Start cooking faster with 9 Quick Start options
  • Premium LED Lighting
  • Get the best of both worlds with combi cooking which combines the speed of a microwave with the browning and crisping power of convection.
  • Two step open safety function helps limit children from opening the microwave and spilling hot contents during and 30 minutes after cooking. If there are no young children in the house, you can choose to permanently deactivate the safety lock function.
  • Automatic Open & Zero-Clearance Hinge
  • For a stylish built-in look, purchase a 30" stainless steel trim kit. Trim kits are sold separately and required for installation.
  • Platinum Star® Limited Warranty
  • Requires Certification
Dimensions & Measurements
Capacity
1.5 cu ft
Depth
2-5/8 in
Height
12-7/8 in
Width
21-3/4 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Installation Type
Built-in
Interior Light
Yes
Number of Settings
10
Smart Home Enabled
No
Electrical & Operational Information
AMP
14.5
Volts
120V
Watts
900 W
Warranty & Product Information
Energy Star Compliant
No
Type
EEMBS2411BB
UPC
810143400250