This product requires certification to purchase.

23-5/8 in. 2.4 cf 12-Cycle Electric Front Load Compact Washer in White

Electrolux

23-5/8 in. 2.4 cf 12-Cycle Electric Front Load Compact Washer in White

  • Fast #
  • Part #EELFW4222AW
  • Item #8339617
  • Manufacturer Part #ELFW4222AW
4.4 out of 5 Customer Rating
Brand image
Electrolux

23-5/8 in. 2.4 cf 12-Cycle Electric Front Load Compact Washer in White

  • Fast #
  • Part #EELFW4222AW
  • Item #8339617
  • Manufacturer Part #ELFW4222AW
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Perfect SteamTM Washer
  • ExpertCareTM Wash System
  • Deep Clean Sanitization Cycle
  • Perfect Balance® System/Second Floor Guarantee
  • Maximum Spin Speed: 1400 rpm
  • Energy Star Certified
  • Requires Certification
Dimensions & Measurements
Capacity
2.4 cu ft
Depth
25 in
Height
33-1/2 in
Weight
180 lb
Width
23-5/8 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Control Type
Electronic
Interior Light
No
Material
Stainless Steel
Number of Settings
6
Number of Water Levels
1
Smart Home Enabled
No
Electrical & Operational Information
Energy Factor
2.13
Number of Cycles
12
Power Source
Electric
RPM
1400
Volts
110V
Warranty & Product Information
ADA Compliant
No
Energy Star Compliant
No
UL Listed
Yes
UPC
012505387623