This product requires certification to purchase.

71-1/2 in. Trim Kit

Electrolux

71-1/2 in. Trim Kit

  • Fast #
  • Part #ETRMKTSS2LV84
  • Item #8452701
  • Manufacturer Part #TRMKTSS2LV84
3.4 out of 5 Customer Rating
Brand image
Electrolux

71-1/2 in. Trim Kit

  • Fast #
  • Part #ETRMKTSS2LV84
  • Item #8452701
  • Manufacturer Part #TRMKTSS2LV84
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 84" trim kit: Fills gaps around your single-door refrigerator and freezer for a seamless built-in look
  • Double-louvered design: Creates a sleek elevated style that also allows for air circulation
  • Requires Certification

Documents

Dimensions & Measurements
Depth
24-7/8 in
Height
83-7/8 in
Weight
35 lb
Width
72-7/8 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Installation Type
Flush Mount
Warranty & Product Information
Energy Star Compliant
No
Product Type
Dual Trim Kit