This product requires certification to purchase.

8.0 cu. ft. Front Load Dryer in White

Electrolux

8.0 cu. ft. Front Load Dryer in White

  • Fast #
  • Part #EELFE7337AW
  • Item #9314952
  • Manufacturer Part #ELFE7337AW
4 out of 5 Customer Rating
Brand image
Electrolux

8.0 cu. ft. Front Load Dryer in White

  • Fast #
  • Part #EELFE7337AW
  • Item #9314952
  • Manufacturer Part #ELFE7337AW
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Keeps clothes looking their best without over drying
  • Eco-Friendly normal cycle
  • 20-Minute Fast Dry
  • ENERGY STAR® Certified
  • Extended Tumble option keeps clothes tangle-free
  • LuxCare® Lint Shield helps avoid messes
  • Extra Large Capacity
  • Fits more rooms with reversible door
  • Optional pedestals and stacking kit for more installation options
  • Brilliant LED display shines in even the darkest laundry rooms
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
8 cu ft
Depth
32 in
Height
38 in
Weight
126 lb
Width
27 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Control Type
Touchpad
Interior Light
No
Number of Doors
1
Number of Settings
5
Smart Home Enabled
No
Electrical & Operational Information
AMP
30
Number of Cycles
7
Power Source
Electric
Volts
208/240V
Watts
4700 W
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Product Type
Front Load Dryer
UL Listed
Yes
UPC
012505388378