This product requires certification to purchase.

27 x 38 x 32 in. 4.5 cu. ft. 15A Front Load Washer in White

Electrolux

Perfect Steam™ 27 x 38 x 32 in. 4.5 cu. ft. 15A Front Load Washer in White

  • Fast #
  • Part #EELFW7637AW
  • Item #9314955
  • Manufacturer Part #ELFW7637AW
3.3 out of 5 Customer Rating
Brand image
Electrolux

Perfect Steam™ 27 x 38 x 32 in. 4.5 cu. ft. 15A Front Load Washer in White

  • Fast #
  • Part #EELFW7637AW
  • Item #9314955
  • Manufacturer Part #ELFW7637AW
3.3 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • The most effective stain-removing washer with SmartBoost®
  • Optic Whites® cycle keeps whites whiter than bleach
  • Pure Rinse™ option rinses cleaner
  • 15-minute fast wash
  • Thorough cleaning with the LuxCare® plus wash system
  • Remove bacteria with the sanitize setting
  • World's first Adaptive Dispenser™ designed to accept PODS®
  • Hand wash cycle
  • Perfect Balance® system & second floor guarantee
  • Extra large capacity
  • Requires Certification
Dimensions & Measurements
Capacity
4.5 cu ft
Depth
32 in
Height
38 in
Weight
217 lb
Width
27 in
Characteristics & Features
Collection
Perfect Steam™
Color Finish Category
Whites
Color Finish Name
White
Control Type
Digital Touch/Knobs
Interior Light
Yes
Material
Stainless Steel
Electrical & Operational Information
AMP
15
Energy Factor
2.92
Number of Cycles
11
Power Source
Electric
RPM
1300
Volts
120V
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
UL Listed
Yes
UPC
012505388521