This product requires certification to purchase.

27 x 71-3/4 in. 15A 18.9 cu. ft. Freezer in Stainless Steel

Electrolux

San Giovanni™ 27 x 71-3/4 in. 15A 18.9 cu. ft. Freezer in Stainless Steel

  • Fast #
  • Part #EEI33AF80WS
  • Item #8339612
  • Manufacturer Part #EI33AF80WS
5 out of 5 Customer Rating
Brand image
Electrolux

San Giovanni™ 27 x 71-3/4 in. 15A 18.9 cu. ft. Freezer in Stainless Steel

  • Fast #
  • Part #EEI33AF80WS
  • Item #8339612
  • Manufacturer Part #EI33AF80WS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Large storage capacity: Thoughtfully configured to maximize usable space, this freezer allows you to freeze your farmer's market finds at peak freshness to enjoy all year long, helping reduce food waste and eliminating the need for a second freeze
  • Full-width metal shelves: Premium and sturdy full-width metal shelving provides enough space to keep all your food organized and visible
  • Soft freeze drawer: Keep your gelato and sorbet at the perfect temperature for serving with our soft freeze drawer
  • Striking design: The elegant design of this single door freezer elevates the occasion every time the door opens with grey bins and liner and premium LED lighting
  • Luxury-Glide® full-width freezer drawer: Drawers glide out smoothly and fully extend giving you easy access to what's inside
  • Versatile door bin and shelving configurations: Adjustable shelves and door bins are easily arranged to fit your needs and easily removed for cleaning
  • Sleek touch-to-wake controls: Touch-to-wake controls are clearly visible when you need them and hidden from view when you don't
  • Built-in trim kit options: Optional stainless steel trim kits are available for built-in look refrigerator & freezer or side by side configuration
  • Glide-out ice maker: Ensure you'll always have plenty of ice on hand with our glide-out ice maker with easy-to-remove ice bins
  • Luxury-Design® lighting: Our ramp-up designer LED lighting is as beautiful as it is functional, keeping the contents clearly visible
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Depth
27 in
Freezer Capacity (Cu Ft)
18.9 cu ft
Height
71-3/4 in
Weight
247 lb
Width
32-7/8 in
Characteristics & Features
Collection
San Giovanni™
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Installation Type
Freestanding
Interior Light
Yes
Refrigerant
R-600A
Electrical & Operational Information
AMP
15
Power Source
Electric
Volts
120V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Product Type
Freezer
UPC
012505647260