This product requires certification to purchase.

24 in. x 40 in. Rectangular Mirror in Black

Elegant Decor

Evermore 24 in. x 40 in. Rectangular Mirror in Black

  • Fast #
  • Part #EMR802440BK
  • Item #10205092
  • Manufacturer Part #MR802440BK
4.4 out of 5 Customer Rating
Brand image
Elegant Decor

Evermore 24 in. x 40 in. Rectangular Mirror in Black

  • Fast #
  • Part #EMR802440BK
  • Item #10205092
  • Manufacturer Part #MR802440BK
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Mirror is recessed into the thin metal frame
  • The mirror comes with a solid MDF board backing and four welded hanger for easy installation
  • Hand polished edges ensures timeless decor
  • Crafted from metal and mdf
  • Mounts vertically and horizontally
  • Smooth rounded corners add an interesting visual accent
  • Requires Certification
Dimensions & Measurements
Diameter
40 in
Height
40 in
Length
24 in
Size
24 in
Weight
18 lb
Width
1 in
Characteristics & Features
Collection
Evermore
Color Finish Category
Blacks
Color Finish Name
Black
Glass Type
Mirrored
Installation Type
Wall Mount, Horizontal, Vertical
Lighting Style
Modern
Material
Iron, MDF
Mirror Edge
Polished Edge
Shape
Rectangle
Style
Modern
Warranty & Product Information
ADA Compliant
No
Application
Commercial, Residential
Product Type
Vanity Mirror
Type
EMR802440BK
UPC
842814185425