This product requires certification to purchase.

1 x 36 in. Framed Mirror and Vanity Mirror Rectangular in Silver

Elegant Lighting

Monet 1 x 36 in. Framed Mirror and Vanity Mirror Rectangular in Silver

  • Fast #
  • Part #EMR43660S
  • Item #9695335
  • Manufacturer Part #MR43660S
4.7 out of 5 Customer Rating
Brand image
Elegant Lighting

Monet 1 x 36 in. Framed Mirror and Vanity Mirror Rectangular in Silver

  • Fast #
  • Part #EMR43660S
  • Item #9695335
  • Manufacturer Part #MR43660S
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Silver Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
60 in
Length
1 in
Weight
42.5 lb
Width
36 in
Characteristics & Features
Collection
Monet
Color Finish Category
Silver Tones
Color Finish Name
Silver
Glass Type
Clear
Installation Type
Horizontal, Vertical, Wall Mount
Material
Glass, Metal, Wood
Mirror Edge
Flat Edge
Shape
Rectangular
Style
Contemporary
Warranty & Product Information
Application
Bathroom
Product Type
Framed Mirror, Vanity Mirror
UPC
842814167308