This product requires certification to purchase.

24 x 32 x 1 in. Metal Frame Rectangular Mirror in Brass

Elegant Lighting

Monet 24 x 32 x 1 in. Metal Frame Rectangular Mirror in Brass

  • Fast #
  • Part #EMR4072BR
  • Item #7814338
  • Manufacturer Part #MR4072BR
4.1 out of 5 Customer Rating
Brand image
Elegant Lighting

Monet 24 x 32 x 1 in. Metal Frame Rectangular Mirror in Brass

  • Fast #
  • Part #EMR4072BR
  • Item #7814338
  • Manufacturer Part #MR4072BR
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Metal framed rectangle shape
  • Four metal hanger welded to the back of the frame for easy installation
  • Can be hung both vertical and horizontal position
  • High quality construction with a timeless design
  • Contemporary sleek design
  • Clear mirror
  • Comes completely assembled
  • Requires Certification
Dimensions & Measurements
Depth
1 in
Height
32 in
Length
24 in
Size
24 in x 32 in x 1 in
Weight
18.04 lb
Width
24 in
Characteristics & Features
Collection
Monet
Color Finish Category
Brass Tones
Color Finish Name
Brass
Installation Type
Horizontal, Vertical
Lighting Style
Contemporary
Material
Glass, MDF, Metal, Wood
Shape
Rectangular
Style
Contemporary
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
ETL Listed
No
Product Type
Mirror
UL Listed
No
UPC
842814152007