This product requires certification to purchase.

24 x 40 in. Flat Edge Rectangular Vanity Mirror in Silver

Elegant Lighting

Monet 24 x 40 in. Flat Edge Rectangular Vanity Mirror in Silver

  • Fast #
  • Part #EMR4076S
  • Item #7815074
  • Manufacturer Part #MR4076S
5 out of 5 Customer Rating
Brand image
Elegant Lighting

Monet 24 x 40 in. Flat Edge Rectangular Vanity Mirror in Silver

  • Fast #
  • Part #EMR4076S
  • Item #7815074
  • Manufacturer Part #MR4076S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Metal framed rectangle shape
  • Four metal hanger welded to the back of the frame for easy installation
  • Can be hung both vertical and horizontal position
  • High quality construction with a timeless design
  • Contemporary sleek design
  • Clear mirror
  • Comes completely assembled
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1 in
Height
40 in
Size
24 in x 1 in x 40 in
Weight
22 lb
Width
24 in
Characteristics & Features
Collection
Monet
Color Finish Category
Silver Tones
Color Finish Name
Silver
Installation Type
Wall Mount
Lighting Style
Contemporary
Material
Glass, Metal, Wood
Material Type
MDF
Mirror Edge
Flat Edge
Shape
Rectangular
Warranty & Product Information
ADA Compliant
No
Application
Residential
Product Type
Vanity Mirror
UPC
842814152045