This product requires certification to purchase.

24 x 40 in. Lighted Wall Rectangular Mirror with Integrated LED in Glossy White

Elegant Lighting

Nova 24 x 40 in. Lighted Wall Rectangular Mirror with Integrated LED in Glossy White

  • Fast #
  • Part #EMRE6014
  • Item #7279962
  • Manufacturer Part #MRE-6014
3.9 out of 5 Customer Rating
Brand image
Elegant Lighting

Nova 24 x 40 in. Lighted Wall Rectangular Mirror with Integrated LED in Glossy White

  • Fast #
  • Part #EMRE6014
  • Item #7279962
  • Manufacturer Part #MRE-6014
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Dimmable Led mirror
  • Warm color temperature at 3000K
  • Built in defrosting system
  • Requires Certification
Dimensions & Measurements
Depth
1-3/5 in
Height
40 in
Length
24 in
Size
24 in x 40 in
Weight
36 lb
Width
24 in
Characteristics & Features
Collection
Nova
Color Finish Category
Whites
Color Finish Name
Glossy White
Color Temperature
3000
Installation Type
Wall Mount
Light Bulb Type
LED
Lighting Style
Modern
Material
Steel
Shape
Rectangular
Style
Modern
Electrical & Operational Information
Lumens
1260
Volts
110/120V
Watts
21 W
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
ETL Listed
No
Product Type
Mirror
UL Listed
No
UPC
848145082884