This product requires certification to purchase.

30 x 24 in. Frameless Rectangle Mirror with LED in Glossy White

Elegant Lighting

Nova 30 x 24 in. Frameless Rectangle Mirror with LED in Glossy White

  • Fast #
  • Part #EMRE6003
  • Item #7217596
  • Manufacturer Part #MRE-6003
4.4 out of 5 Customer Rating
Brand image
Elegant Lighting

Nova 30 x 24 in. Frameless Rectangle Mirror with LED in Glossy White

  • Fast #
  • Part #EMRE6003
  • Item #7217596
  • Manufacturer Part #MRE-6003
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Dimmable Led mirror
  • Bright color temperature at 5000K
  • Built in defrosting system
  • Requires Certification
Dimensions & Measurements
Depth
1-3/5 in
Height
30 in
Length
24 in
Size
30 in x 24 in
Weight
28 lb
Width
24 in
Characteristics & Features
Collection
Nova
Color Finish Category
Whites
Color Finish Name
Glossy White
Color Temperature
5000
Light Bulb Type
LED
Lighting Style
Modern
Material
Steel
Style
Modern
Electrical & Operational Information
Lumens
1160
Volts
110/120V
Watts
17 W
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
ETL Listed
No
Product Type
Mirror
UL Listed
No
UPC
848145018968