This product requires certification to purchase.

36 x 36 in. Metal Rectangle Mirror in Black

Elegant Lighting

Remy 36 x 36 in. Metal Rectangle Mirror in Black

  • Fast #
  • Part #EMR8A3636BLK
  • Item #11671670
  • Manufacturer Part #MR8A3636BLK
5 out of 5 Customer Rating
Brand image
Elegant Lighting

Remy 36 x 36 in. Metal Rectangle Mirror in Black

  • Fast #
  • Part #EMR8A3636BLK
  • Item #11671670
  • Manufacturer Part #MR8A3636BLK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The rounded corners bring a contemporary and smooth design aesthetic, making it a standout piece.
  • A minimalistic design with a modern edge ensures this mirror blends seamlessly with a range of décor styles.
  • Designed for flexibility, this mirror can be mounted vertically or horizontally to suit your space and style preferences.
  • Choose the perfect fit with a variety of shapes (rectangle or square) and sizes to complement any room.
  • Crafted with premium MDF, iron, and high-quality mirror glass for lasting durability and a polished look.
  • A hand-painted surface adds a sleek, artisanal touch available in black, brass, and silver finishes.
  • Equipped with four metal inset hangers, installation is hassle-free and secure on any wall.
  • The extended lip of the frame creates a bold, dimensional profile that adds visual depth and makes the mirror a true focal point on your wall.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
2 in
Height
36 in
Length
36 in
Size
36 in x 36 in
Weight
30 lb
Width
36 in
Characteristics & Features
Collection
Remy
Color Finish Category
Blacks
Color Finish Name
Black
Glass Type
Mirror
Installation Type
Wall Mount
Material
Iron, MDF
Mirror Edge
Flat Edge
Proposition 65
WARNING: This product can expose you to chemicals, including lead and lead compounds, which are known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Shape
Rectangle
Style
Modern
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
Yes
Cradle to Cradle
No
EPDs
No
Green Guard Gold
No
Product Type
Wall Mirrors
Type
EMR8A3636BLK
UL Listed
No
UPC
196683032961