This product requires certification to purchase.

1-1/4 in. Cabinet Knob with Screw in Satin Nickel

Elements

Lindos 1-1/4 in. Cabinet Knob with Screw in Satin Nickel

  • Fast #
  • Part #EZ115SN
  • Item #4625915
  • Manufacturer Part #Z115SN
5 out of 5 Customer Rating
Brand image
Elements

Lindos 1-1/4 in. Cabinet Knob with Screw in Satin Nickel

  • Fast #
  • Part #EZ115SN
  • Item #4625915
  • Manufacturer Part #Z115SN
5 out of 5 Customer Rating

X Points

Color Finish Category: Nickel Tones Select Color Finish Category

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 250
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Lindos round cabinet knob
  • Projection: 1-1/8"
  • One 8-32 x 1" and 1-3/4" break-away screw (included)
  • Perfect for kitchens, baths, closets and furniture
  • Individually wrapped to protect the product from damage
  • Lifetime warranty
  • One 1 in and one 1-3/4 in breakaway screws included
  • Requires Certification

Specifications

Collection:
Lindos
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
1-1/8 in
Diameter - Base:
3/4 in
Hardware Type:
Cabinet Knob
Length:
1-1/4 in
Material:
Zinc
Shape:
Round
Style:
Traditional
UPC:
843512033186
Width:
1-1/4 in