This product requires certification to purchase.

1-1/2 in. x 10 ft. Steel Angle Iron

Elgen Manufacturing

1-1/2 in. x 10 ft. Steel Angle Iron

  • Fast #
  • Part #EEG0645
  • Item #8432078
  • Manufacturer Part #EG0645
5 out of 5 Customer Rating
Brand image
Elgen Manufacturing

1-1/2 in. x 10 ft. Steel Angle Iron

  • Fast #
  • Part #EEG0645
  • Item #8432078
  • Manufacturer Part #EG0645
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Union made yellow label
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
16 ga
Height
1-1/2 in
Length
10 ft
Width
1-1/2 in
Characteristics & Features
Material
Steel
Warranty & Product Information
Application
Ductwork
ASTM
ASTM A-653
Product Type
Angle Iron