This product requires certification to purchase.

1 x 3/8 in. Low Carbon Steel Carriage Bolt (Box of 1000)

Elgen Manufacturing

1 x 3/8 in. Low Carbon Steel Carriage Bolt (Box of 1000)

  • Fast #
  • Part #ECB0010
  • Item #4895557
  • Manufacturer Part #CB0010
5 out of 5 Customer Rating
Brand image
Elgen Manufacturing

1 x 3/8 in. Low Carbon Steel Carriage Bolt (Box of 1000)

  • Fast #
  • Part #ECB0010
  • Item #4895557
  • Manufacturer Part #CB0010
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1000 Pallet: 4600
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
1 in
Package Quantity
Box of 1000
Size
3/8 in
Thread Length
1
Characteristics & Features
Coating
Zinc Plated
Material
Low Carbon Steel
Electrical & Operational Information
Grade
A
Warranty & Product Information
Application
Residential
ASTM
ASTM A-307 Grade A, ASTM F-1941
Origin
Domestic
Product Type
Carriage Bolt Set