This product requires certification to purchase.

10 in. High-Efficiency Takeoff with Damper

Elgen Manufacturing

10 in. High-Efficiency Takeoff with Damper

  • Fast #
  • Part #ESF1086
  • Item #4695395
  • Manufacturer Part #SF1086
5 out of 5 Customer Rating
Brand image
Elgen Manufacturing

10 in. High-Efficiency Takeoff with Damper

  • Fast #
  • Part #ESF1086
  • Item #4695395
  • Manufacturer Part #SF1086
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 26 ga.
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
10 in
Duct Size
10 in
Gauge (metal)
26 ga
Height
12-3/4 in
Length
16 in
Width
6-3/4 in
Included Components
With Damper
No
Characteristics & Features
Coating
Galvanized
Material
Steel
Vent Duct Shape
Rectangular to Round
Warranty & Product Information
ASTM
ASTM A653 CS Type B
Product Type
High-Efficiency Takeoff