This product requires certification to purchase.

100 ft. x 3 in. Duct Connector

Elgen Manufacturing

100 ft. x 3 in. Duct Connector

  • Fast #
  • Part #EGA1510RL
  • Item #5150238
  • Manufacturer Part #GA1510
3.1 out of 5 Customer Rating
Brand image
Elgen Manufacturing

100 ft. x 3 in. Duct Connector

  • Fast #
  • Part #EGA1510RL
  • Item #5150238
  • Manufacturer Part #GA1510
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
22 ga
Length
100 ft
Width
3 in
Characteristics & Features
Material
Steel, Plastic
Material Type
Neoprene
Warranty & Product Information
ASTM
ASTM A653
UL Listed
No