This product requires certification to purchase.

5 ft. x 10 in. 26 ga Smoke Pipe

Elgen Manufacturing

5 ft. x 10 in. 26 ga Smoke Pipe

  • Fast #
  • Part #ESMP105
  • Item #4531323
  • Manufacturer Part #SMP10-5
3.8 out of 5 Customer Rating
Brand image
Elgen Manufacturing

5 ft. x 10 in. 26 ga Smoke Pipe

  • Fast #
  • Part #ESMP105
  • Item #4531323
  • Manufacturer Part #SMP10-5
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 200
Looking for compatible parts?
Out of Stock

Product Details

Product Details

  • 26 ga.
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
10 in
Duct Size:
10 in
Gauge (metal):
26 ga
Length:
60 in
Material:
Steel
Product Type:
Smoke Pipe
Vent Duct Shape:
Round