This product requires certification to purchase.

7 x 6 in. Galvanized Steel Starting Collar in Round Duct

Elgen Manufacturing

7 x 6 in. Galvanized Steel Starting Collar in Round Duct

  • Fast #
  • Part #ESF0040
  • Item #4695438
  • Manufacturer Part #SF0040
3.6 out of 5 Customer Rating
Brand image
Elgen Manufacturing

7 x 6 in. Galvanized Steel Starting Collar in Round Duct

  • Fast #
  • Part #ESF0040
  • Item #4695438
  • Manufacturer Part #SF0040
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Galvanized Steel
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
7 in
Gauge (metal)
24 ga
Height
6 in
Length
9 in
Characteristics & Features
Material
Steel
Vent Duct Shape
Round
Warranty & Product Information
ASTM
ASTM A653