This product requires certification to purchase.

8 in. 26 ga 90 Degree Duct Elbow

Elgen Manufacturing

8 in. 26 ga 90 Degree Duct Elbow

  • Fast #
  • Part #ESME890
  • Item #4531337
  • Manufacturer Part #SME 8-90
5 out of 5 Customer Rating
Brand image
Elgen Manufacturing

8 in. 26 ga 90 Degree Duct Elbow

  • Fast #
  • Part #ESME890
  • Item #4531337
  • Manufacturer Part #SME 8-90
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 180
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 26 ga.
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
8 in
Duct Size
8 in
Elbow Degree
90°
Gauge (metal)
26 ga
Characteristics & Features
Coating
Galvanized
Duct Elbow Type
Adjustable
Fitting Type
Smoke Pipe Elbow
Material
Steel
Vent Duct Shape
Round
Warranty & Product Information
ASTM
ASTM A-653