This product requires certification to purchase.

8 in. Duct Round Takeoff Galvanized Steel in Rectangular Duct

Elgen Manufacturing

8 in. Duct Round Takeoff Galvanized Steel in Rectangular Duct

  • Fast #
  • Part #ESF1075
  • Item #4666912
  • Manufacturer Part #SF1075
4.1 out of 5 Customer Rating
Brand image
Elgen Manufacturing

8 in. Duct Round Takeoff Galvanized Steel in Rectangular Duct

  • Fast #
  • Part #ESF1075
  • Item #4666912
  • Manufacturer Part #SF1075
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 140
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
8 in
Gauge (metal)
26 ga
Height
11-3/4 in
Length
12 in
Width
6 in
Characteristics & Features
Coating
Galvanized
Material
Steel
Vent Duct Shape
Rectangular
Warranty & Product Information
ASTM
ASTM A653 CS Type B