This product requires certification to purchase.

1/4 in. Quick Connect Union Fitting

Elkay

1/4 in. Quick Connect Union Fitting

  • Fast #
  • Part #E70683C
  • Item #1971693
  • Manufacturer Part #70683C
3.3 out of 5 Customer Rating
Brand image
Elkay

1/4 in. Quick Connect Union Fitting

  • Fast #
  • Part #E70683C
  • Item #1971693
  • Manufacturer Part #70683C
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Height
1-19/50 in
Length
59/100 in
Width
59/100 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Luminous Satin
Material
Stainless Steel
Warranty & Product Information
ADA Compliant
No
Origin
Global
Product Type
Replacement Part
Type
E70683C
UPC
094902286433