This product requires certification to purchase.

2-Hole Wall Mount Handwash Sink Package

Elkay

2-Hole Wall Mount Handwash Sink Package

  • Fast #
  • Part #ECHS1716LRSC
  • Item #1883575
  • Manufacturer Part #CHS1716LRSC
4.4 out of 5 Customer Rating
Brand image
Elkay

2-Hole Wall Mount Handwash Sink Package

  • Fast #
  • Part #ECHS1716LRSC
  • Item #1883575
  • Manufacturer Part #CHS1716LRSC
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Type 304 stainless steel basin.
  • 1-3/4" radius coved corners.
  • 7" high, full-length backsplash with 45-degree angle sloped top.
  • Exposed surfaces have a brushed finish.
  • 2" drain opening.
  • Easy to clean and sanitize.
  • Furnished with hanger and integral stainless steel support brackets.
  • KIT INCLUDES: CHS1716 sink, one LK940GN04L2H faucet, one LK8 drain fitting, and one LK500 P-trap; save time having to purchase each piece separately.
  • Requires Certification
Dimensions & Measurements
Length
16-3/4 in
Sink Bowl Size
16-3/4 in x 15-1/2 in x 6 in
Sink Depth
13 in
Width
15-1/2 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Buffed Satin
Number of Holes
2 Hole
Sink Installation Type
Floor Mount
Sink Material
Stainless Steel
Warranty & Product Information
ADA Compliant
No
Application
Scrub, Hand Wash
Lead Law Compliance Level
Lead Law Compliant and Certified
UPC
094902335018