This product requires certification to purchase.

2-Level Vandal-Resistant Wall Mount ADA Cooler in Stainless Steel

Elkay

2-Level Vandal-Resistant Wall Mount ADA Cooler in Stainless Steel

  • Fast #
  • Part #EVRCTLFR8SC
  • Item #3021691
  • Manufacturer Part #VRCTLFR8SC
4.9 out of 5 Customer Rating
Brand image
Elkay

2-Level Vandal-Resistant Wall Mount ADA Cooler in Stainless Steel

  • Fast #
  • Part #EVRCTLFR8SC
  • Item #3021691
  • Manufacturer Part #VRCTLFR8SC
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Classic design stainless steel cooler provides an attractive and durable product.
  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted.
  • Stainless steel construction withstands abusive environments and resists stains.
  • Tamper-resistant fasteners help protect against vandalism.
  • Vandal-resistant bubblers feature chrome plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
  • Frost-resistant models extend outdoor usage season.
  • Rated for indoor or outdoor use.
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Depth
18-5/8 in
Flow Rate
8 gph
Gauge (metal)
18 ga
Height
27-1/8 in
Length
36-5/16 in
Width
36-5/16 in
Characteristics & Features
Built-In Water Filter
No
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Installation Type
Wall Mount
Material
Stainless Steel
Refrigerant
R-134A
Self Contained Refrigerant
Yes
Electrical & Operational Information
AMP
7.2
Volts
115V
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.19.3
IAPMO Listed
Yes
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Type
EVRCTLFR8SC
UL Listed
UL 399
UPC
094902402826


Recommended Accessories