This product requires certification to purchase.

21 in. Panel Wrapper with Right Hand Service Label

Elkay

21 in. Panel Wrapper with Right Hand Service Label

  • Fast #
  • Part #E1000000944
  • Item #5049672
  • Manufacturer Part #1000000944
4 out of 5 Customer Rating
Brand image
Elkay

21 in. Panel Wrapper with Right Hand Service Label

  • Fast #
  • Part #E1000000944
  • Item #5049672
  • Manufacturer Part #1000000944
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Height
13 in
Length
21 in
Width
21 in
Characteristics & Features
Brand Model Compatibility
EZ and LZ Bi-Level Drinking Fountains
Color Finish Category
Greys
Color Finish Name
Light Grey Granite
Material
CuVerro Antimicrobial Copper
Warranty & Product Information
ADA Compliant
No
Application
Healthcare
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
Product Type
Cabinet Wrapper
UPC
094902037455