This product requires certification to purchase.

24 in. Mop Holder

Elkay

24 in. Mop Holder

  • Fast #
  • Part #ELK403
  • Item #1600448
  • Manufacturer Part #LK403
5 out of 5 Customer Rating
Brand image
Elkay

24 in. Mop Holder

  • Fast #
  • Part #ELK403
  • Item #1600448
  • Manufacturer Part #LK403
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For EFS Floor Sink.
  • Requires Certification
Dimensions & Measurements
Height
3-13/16 in
Length
24 in
Width
1-11/16 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Stainless Steel
Warranty & Product Information
Application
Classroom, Foodservice, Healthcare, Hospitality, Office
Product Type
Mop Holder
UPC
094902035819


Recommended Accessories