This product requires certification to purchase.

25 x 19 1/2 in. Wall Service Sink Stainless Steel

Elkay

25 x 19 1/2 in. Wall Service Sink Stainless Steel

  • Fast #
  • Part #EESSB2520C
  • Item #1680147
  • Manufacturer Part #ESSB2520C
3.4 out of 5 Customer Rating
Brand image
Elkay

25 x 19 1/2 in. Wall Service Sink Stainless Steel

  • Fast #
  • Part #EESSB2520C
  • Item #1680147
  • Manufacturer Part #ESSB2520C
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • 14-gauge, Type 304 stainless steel.
  • 1-3/4" coved corners.
  • 1-1/2" rolled rims.
  • 12" high, full-length backsplash.
  • Exposed surfaces blended by hand to a uniform lustrous satin finish.
  • 3-1/2" drain opening.
  • Furnished with wall hanger and stainless steel support brackets.
  • KIT INCLUDES: ESSB2520 sink, one LK940BR03L2H faucet, and one LK173 cast iron P-trap; save time having to purchase each piece separately.
  • Requires Certification
Dimensions & Measurements
Length
25 in
Sink Bowl Size
25 in x 19-1/2 in x 12 in
Sink Depth
12 in
Width
19-1/2 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Buffed Satin
Number of Holes
2 Hole
Sink Installation Type
Floor Mount
Sink Material
Stainless Steel
Warranty & Product Information
ADA Compliant
No
Application
Utility
UPC
094902020624