This product requires certification to purchase.

3000 gal. Filtration Kit with Filter Status Monitor

Elkay

3000 gal. Filtration Kit with Filter Status Monitor

  • Fast #
  • Part #EEF3000VRBMC
  • Item #10752166
  • Manufacturer Part #EF3000VRBMC
4.3 out of 5 Customer Rating
Brand image
Elkay

3000 gal. Filtration Kit with Filter Status Monitor

  • Fast #
  • Part #EEF3000VRBMC
  • Item #10752166
  • Manufacturer Part #EF3000VRBMC
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Covered under Elkay's warranty
  • Includes watersentry 3,000-gallon capacity filter
  • 51300C filter is tested and certified to NSF 42 and 53 for the reduction of lead, class 1 particulate and chlorine taste and odor
  • Filter should be replaced every 3,000 gallons or 1 year after installation; replace sooner if unit is located in a high-traffic area in places such as schools and airports
  • Vandal-resistant enclosure made from 20-gauge stainless steel to protect filter and discourage tampering; torx bit included for added security
  • Versatile mounting near accessible water line; box includes conduit punchouts on sides and bottom and an open back for thru-wall plumbing; vandal-resistant conduit not provided
  • Universal box works with Elkay and non-Elkay units to turn any non-filtered cooler or fountain into a filtered unit
Product Information
  • Requires Certification
  • Lead Law Compliant

Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Carbon Block, Polypropylene
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Application
Commercial
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
Product Type
Filtration Kit
Type
EEF3000VRBMC
UPC
094902158655