This product requires certification to purchase.

70X26 2 Hole Double Bowl Stainless Steel SCUL SINK

Elkay

70X26 2 Hole Double Bowl Stainless Steel SCUL SINK

  • Fast #
  • Part #E142C16X20218X
  • Item #4139708
  • Manufacturer Part #14-2C16X20-2-18X
5 out of 5 Customer Rating
Brand image
Elkay

70X26 2 Hole Double Bowl Stainless Steel SCUL SINK

  • Fast #
  • Part #E142C16X20218X
  • Item #4139708
  • Manufacturer Part #14-2C16X20-2-18X
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • High quality 16 gauge, type 3 series stainless steel.
  • 14" deep bowls with 3/4" coved corners.
  • One set of 8" on center faucet holes.
  • 9" backsplash with tile ledge for easy installation.
  • Includes stainless steel legs and adjustable bullet feet.
  • Requires Certification
Dimensions & Measurements
Length
70 in
Sink Bowl Size
16 in x 20 in x 14 in
Sink Bowl Size, Center
16 in x 20 in x 14 in
Sink Bowl Size, Right
16 in x 20 in x 14 in
Width
25-3/4 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
No. 4
Number of Holes
2 Hole
Sink Installation Type
Floor Mount
Warranty & Product Information
ADA Compliant
No
Application
Foodservice
Origin
Global
Type
E142C16X20218X
UPC
094902669526