This product requires certification to purchase.

0.75 gpm Replacement Filter

Elkay

Aqua 0.75 gpm Replacement Filter

  • Fast #
  • Part #E56192C
  • Item #2906302
  • Manufacturer Part #56192C
4.9 out of 5 Customer Rating
Brand image
Elkay

Aqua 0.75 gpm Replacement Filter

  • Fast #
  • Part #E56192C
  • Item #2906302
  • Manufacturer Part #56192C
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Replacement filter for models with Aqua Sentry filtration system (Coolers + Fountains).
  • Filter should be replaced every 500 gallons or 6 months after installation.
  • Equipped with quick-disconnect fittings on each end of the in-line filter.
  • Designed to reduce cysts such as cryptrosporidium and giardia, lead, particles and chlorine. Also reduces odors and discoloration from incoming water.
  • Filter is certified to NSF 42 and 53 for cyst, lead, atrazine, lindane, particulate class 1, chlorine, taste and odor reduction.
  • Requires Certification
Dimensions & Measurements
Fitting Sizes
1/4 in
Flow Rate
0.75 gpm
Height
11-3/4 in
Length
3-1/4 in
Pressure - Maximum
105 psi
Width
2 in
Characteristics & Features
Brand Model Compatibility
LF2 Filter
Collection
Aqua
Color Finish Category
Whites
Color Finish Name
White, Grey
Material
Plastic
Warranty & Product Information
ADA Compliant
No
Application
Healthcare, Hospitality, Office
GSA Approved
No
IAPMO Listed
No
NSF
NSF 42, NSF 53, NSF 372
NSF Certified
Yes
Origin
Domestic
Product Type
Filter
UPC
094902343105