This product requires certification to purchase.

33 in. Dual Mount Stainless Steel Double Bowl ADA Kitchen Sink

Elkay

Crosstown® 33 in. Dual Mount Stainless Steel Double Bowl ADA Kitchen Sink

  • Fast #
  • Part #EECTSRAD3322602
  • Item #10261424
  • Manufacturer Part #ECTSRAD3322602
5 out of 5 Customer Rating
Brand image
Elkay

Crosstown® 33 in. Dual Mount Stainless Steel Double Bowl ADA Kitchen Sink

  • Fast #
  • Part #EECTSRAD3322602
  • Item #10261424
  • Manufacturer Part #ECTSRAD3322602
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • ADA COMPLIANT: Product is ADA compliant when properly installed
  • Slim Rim™: Install sink as a drop-in or undermount; ultrathin, flat rim virtually eliminates the barrier between sink and counter for a clean look
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty
  • Sound Guard®: Pads and undercoating enhance sound-deadening performance for a quieter time at the sink
  • TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install
  • DRAIN OPENING: Sink drain opening measures 3-1/2"
  • DISPOSAL READY: This sink has a drain that works with standard garbage disposals, if space allows
  • CABINET SIZE: Minimum cabinet size for this sink is 36"
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Gauge (metal)
18 ga
Length
33 in
Sink Size, Overall
33 in x 22 in
Sink Size Range
31 in - 36 in
Width
22 in
Characteristics & Features
Collection
Crosstown®
Color Finish Category
Stainless Steel
Color Finish Name
Polished Satin
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Sink Installation Type
Dual Mount
Sink Material
Stainless Steel
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.19.3
CSA Certified
CSA B45.4
Origin
Global
Type
EECTSRAD3322602
UPC
094902149394