This product requires certification to purchase.

8 gph Bottle Filling Station & Single ADA Cooler in Stainless Steel

Elkay

EzH2O® 8 gph Bottle Filling Station & Single ADA Cooler in Stainless Steel

  • Fast #
  • Part #ELZS8WSSPPF
  • Item #10393031
  • Manufacturer Part #LZS8WSSP-PF
5 out of 5 Customer Rating
Brand image
Elkay

EzH2O® 8 gph Bottle Filling Station & Single ADA Cooler in Stainless Steel

  • Fast #
  • Part #ELZS8WSSPPF
  • Item #10393031
  • Manufacturer Part #LZS8WSSP-PF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Touchless, sensor activation (bottle filler) designed for easy use; easy-to-operate push-bar activation (bubbler).
  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Fill rate is 1.1 GPM. Laminar flow provides clean fill with minimal splash. Real drain system eliminates standing water.
  • Visual filter monitor with LED filter status indicator.
  • Fill Safe recognition automatically recognizes new filter and updates LED light back to green.
  • Includes 71300C 2,250-gallon filter tested and certified to NSF/ANSI 42 and 53 to reduce PFOA and PFOS; prevalent PFAS chemicals, and lead, Class 1 particulates, cysts, chlorine taste and odor.
  • Green Ticker™ informs user of number of 20 oz. plastic water bottles saved from waste.
  • Key plastic components are manufactured with silver ion antimicrobial agent helping to provide clean, stain- and odor-free surfaces
  • Low-energy LED light encourages use, assists with filling dark bottles and illuminates in dark hallways.
  • One-box packaging so the cooler and bottle filler ship together.
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Depth
19 in
Flow Rate
1.1 gpm
Height
39-457/1000 in
Length
18-3/8 in
Width
19 in
Characteristics & Features
Built-In Water Filter
Yes
Collection
EzH2O®
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Installation Type
Wall Mount
Material
Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant
R-134A
Electrical & Operational Information
Volts
115V
Watts
370 W
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 42
ASME
ASME A112.19.3
Lead Law Compliant
Yes
Type
ELZS8WSSPPF
UL Listed
Yes
UPC
094902164793