Filtered Refrigerated Retrofit Bottle Filling Station for SwirlFlo® Water Cooler
EZH2O® Filtered Refrigerated Retrofit Bottle Filling Station for SwirlFlo® Water Cooler
Product Details
Product Details
- Touchless, sensor activation (bottle filler) designed to retrofit with an existing refrigerated push-button fountain.
- Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
- Fill rate is 1.1 GPM. Laminar flow provides clean fill with minimal splash. Real drain system eliminates standing water.
- Visual filter monitor with LED filter status indicator for when filter change is necessary.
- The 3,000-gallon filter is certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
- Green Ticker™ informs user of number of 20 oz. plastic water bottles saved from waste.
- Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
- Ships with new top panel, frame and integral ezH2O station.
- Rated for indoor use.
- Bottle filler meets ADA guidelines for reach range; fountain meets ADA guidelines for wheelchair access.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 42, ANSI 53, ANSI 61, ANSI 372
- Built-In Water Filter:
- Yes
- Chilling Capacity:
- 8
- Collection:
- EZH2O®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Gauge (metal):
- 18
- Height:
- 40-13/16
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF:
- NSF 42, NSF 53, NSF 61, NSF 372
- Product Type:
- Bottle Filling Station
- Self Contained Refrigerant:
- No
- UL Listed:
- UL 399
- UPC:
- 094902016238
- Volts:
- 115V
- Watts:
- 15
- Width:
- 19