This product requires certification to purchase.

Filtered Refrigerated Bottle Filling Station with Bi-Level Water Cooler in Stainless Steel

Elkay

ezH2O® Filtered Refrigerated Bottle Filling Station with Bi-Level Water Cooler in Stainless Steel

  • Fast #
  • Part #ELZOTL8WSSK
  • Item #9323651
  • Manufacturer Part #LZOTL8WSSK
5 out of 5 Customer Rating
Brand image
Elkay

ezH2O® Filtered Refrigerated Bottle Filling Station with Bi-Level Water Cooler in Stainless Steel

  • Fast #
  • Part #ELZOTL8WSSK
  • Item #9323651
  • Manufacturer Part #LZOTL8WSSK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Touchless, sensor activation (bottle filler & bubbler) designed for easy hands free use; paired with easy-to-operate push-bar activation (bubbler).
  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Fill rate is 1.1 GPM. Laminar flow provides clean fill with minimal splash.
  • Visual filter monitor with LED filter status indicator for when filter change is necessary.
  • The 3,000-gallon filter is certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
  • Green Ticker™ informs user of number of 20 oz. plastic water bottles saved from waste.
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Real drain system eliminates standing water.
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
  • Rated for indoor use.
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Chilling Capacity
8 gph
Depth
19 in
Height
39-3/50 in
Width
19 in
Characteristics & Features
Built-In Water Filter
Yes
Collection
ezH2O®
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Material
Stainless Steel
Number of Bowls
2
Self Contained Refrigerant
Yes
Electrical & Operational Information
Volts
115V
Watts
370 W
Warranty & Product Information
ADA Compliant
Yes
Lead Law Compliant
Yes
Product Type
Combination Bottle Filler with Water Cooler
Type
ELZOTL8WSSK
UPC
094902130668