This product requires certification to purchase.

Filtered Refrigerated Bottle Filling Station with Single Water Cooler in Stainless Steel

Elkay

EZH2O® Filtered Refrigerated Bottle Filling Station with Single Water Cooler in Stainless Steel

  • Fast #
  • Part #ELZS8WSSP
  • Item #5111583
  • Manufacturer Part #LZS8WSSP
3.1 out of 5 Customer Rating
Brand image
Elkay

EZH2O® Filtered Refrigerated Bottle Filling Station with Single Water Cooler in Stainless Steel

  • Fast #
  • Part #ELZS8WSSP
  • Item #5111583
  • Manufacturer Part #LZS8WSSP
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Touchless, sensor activation (bottle filler) designed for easy use; easy-to-operate push-bar activation (bubbler).
  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Fill rate is 1.1 GPM. Laminar flow provides clean fill with minimal splash. Real drain system eliminates standing water.
  • Visual filter monitor with LED filter status indicator. Fillsafe recognition automatically recognizes new filter and updates LED light back to green.
  • The 3,000-gallon filter is certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
  • Green Ticker™ informs user of number of 20 oz. plastic water bottles saved from waste.
  • Energy-saving feature, allowing for the refrigeration to be powered off when not in use.
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Low-energy LED light encourages use, assists with filling dark bottles and illuminates in dark hallways.
  • One-box packaging so the cooler and bottle filler ship together.
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Chilling Capacity
8 gph
Gauge (metal)
18 ga
Height
39-457/1000 in
Width
19 in
Characteristics & Features
Built-In Water Filter
Yes
Collection
EZH2O®
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Material
Stainless Steel
Number of Bowls
1
Self Contained Refrigerant
Yes
Electrical & Operational Information
Volts
115V
Watts
370 W
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61, ANSI 372
ASME
ASME A112.19.3
Lead Law Compliant
Yes
NSF
NSF 42, NSF 53, NSF 61, NSF 372
Product Type
Combination Bottle Filler with Water Cooler
UL Listed
UL 399
UPC
094902035932


Recommended Accessories