This product requires certification to purchase.

Filtered Refrigerated Wall Mount Bottle Filling Station

Elkay

EZH2O® Filtered Refrigerated Wall Mount Bottle Filling Station

  • Fast #
  • Part #ELZWS8K
  • Item #4219778
  • Manufacturer Part #LZWS8K
5 out of 5 Customer Rating
Brand image
Elkay

EZH2O® Filtered Refrigerated Wall Mount Bottle Filling Station

  • Fast #
  • Part #ELZWS8K
  • Item #4219778
  • Manufacturer Part #LZWS8K
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Designed as a stand-alone unit or to be paired with Elkay SwirlFlo or Soft Sides architectural fountains.
  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Touchless, sensor activation (bottle filler) designed for easy use.
  • Fill rate is 1.1 GPM. Laminar flow provides clean fill with minimal splash.
  • Visual filter monitor with LED filter status indicator for when filter change is necessary.
  • The 3,000-gallon filter is certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
  • Green Ticker™ informs user of number of 20 oz. plastic water bottles saved from waste.
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Real drain system eliminates standing water.
  • Rated for indoor use.
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Chilling Capacity
8 gph
Height
40-13/16 in
Width
3-1/2 in
Characteristics & Features
Built-In Water Filter
Yes
Collection
EZH2O®
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Material
Stainless Steel
Number of Bowls
1
Refrigerant
R-134A
Self Contained Refrigerant
Yes
Electrical & Operational Information
Volts
115V
Watts
370 W
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 42, ANSI 53, ANSI 61, ANSI 372
ASME
ASME A112.19.3
Lead Law Compliant
Yes
NSF
NSF 42, NSF 53, NSF 61, NSF 372
Product Type
Bottle Filling Station
UL Listed
UL 399
UPC
094902633527


Recommended Accessories