This product requires certification to purchase.

Non-Filtered Refrigerated Bottle Filling Station with Bi-Level Water Cooler in Light Gray Granite

Elkay

EZH2O® Non-Filtered Refrigerated Bottle Filling Station with Bi-Level Water Cooler in Light Gray Granite

  • Fast #
  • Part #EEZSTL8WSLK
  • Item #4219533
  • Manufacturer Part #EZSTL8WSLK
3.4 out of 5 Customer Rating
Brand image
Elkay

EZH2O® Non-Filtered Refrigerated Bottle Filling Station with Bi-Level Water Cooler in Light Gray Granite

  • Fast #
  • Part #EEZSTL8WSLK
  • Item #4219533
  • Manufacturer Part #EZSTL8WSLK
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Light Grey Granite Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Touchless, sensor activation (bottle filler) designed for easy use; easy-to-operate push-bar activation (bubbler).
  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Fill rate is 1.1 GPM.
  • Green Ticker™ informs user of number of 20 oz. plastic water bottles saved from waste.
  • Laminar flow provides clean fill with minimal splash.
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Real drain system eliminates standing water.
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
  • Rated for indoor use.
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Chilling Capacity
8 gph
Gauge (metal)
18 ga
Height
39-3/50 in
Width
19 in
Characteristics & Features
Built-In Water Filter
No
Collection
EZH2O®
Color Finish Category
Greys
Color Finish Name
Light Grey Granite
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Material
Plastic, Rubber, Stainless Steel
Number of Bowls
2
Refrigerant
R-134A
Self Contained Refrigerant
Yes
Electrical & Operational Information
Volts
115V
Watts
370 W
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61
ASME
ASME A112.19.3
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
Product Type
Combination Bottle Filler with Water Cooler
UL Listed
UL 399
UPC
094902745985


Recommended Accessories