This product requires certification to purchase.

Wall Mount Bi-Level Drinking Fountain in Stainless Steel

Elkay

EZH2O® Wall Mount Bi-Level Drinking Fountain in Stainless Steel

  • Fast #
  • Part #EEDFPBM117WSF
  • Item #4707173
  • Manufacturer Part #EDFPBM117WS-F
5 out of 5 Customer Rating
Brand image
Elkay

EZH2O® Wall Mount Bi-Level Drinking Fountain in Stainless Steel

  • Fast #
  • Part #EEDFPBM117WSF
  • Item #4707173
  • Manufacturer Part #EDFPBM117WS-F
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • 300 SERIES STAINLESS STEEL: Designed for everyday use.
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Height
34-67/100 in
Width
8-1727/5000 in
Characteristics & Features
Brand Model Compatibility
LZWS-EDFPBM117K EZH2O
Built-In Water Filter
No
Collection
EZH2O®
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Material
Stainless Steel
Self Contained Refrigerant
No
Warranty & Product Information
ADA Compliant
Yes
Application
Healthcare
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
UPC
094902015620