DESCRIPTION

  • WaterSentry® Plus 3000-gallon capacity filtration system
  • Sanitary, touchless activation with auto 20-second shut-off (Bottle Filler)
  • Integrated silver ion anti-microbial protection in key areas
  • Laminar Flow provides minimal splash
  • Real drain system eliminates standing water
  • Visual user interface display includes: Innovative Green Ticker™ counts bottles saved from waste and LED visual filter monitor shows when replacement is necessary
  • Designed for installations with limited wall depth
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Real drain system eliminates standing water.
  • Rated for indoor use.

Elkay EZH2O® Wall Mount Stainless Steel Indoor Bottle Filling Station

ELZWSSM

Manufacturer Part #: LZWSSM

Installation Type:

Wall Mount

SPECIFICATIONS

ADA Compliant
Yes
AMP
1
ANSI Specifications
ANSI 61
Built-In Water Filter
Yes
CSA Certified
CSA B45.4
Collection
EZH2O®
Flow Rate
8 gph
Height
25-7/16 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Origin
Domestic
Package Quantity
1
Self Contained Refrigerant
No
Side Spray
No
Type
ELZWSSM
UL Listed
Yes
Volts
115V
Watts
15
Width
8-3/16 in

Print