This product requires certification to purchase.

Faucet Hole Cover in Brushed Stainless Steel

Elkay

Faucet Hole Cover in Brushed Stainless Steel

  • Fast #
  • Part #ELK126
  • Item #1679188
  • Manufacturer Part #LK126
4.7 out of 5 Customer Rating
Brand image
Elkay

Faucet Hole Cover in Brushed Stainless Steel

  • Fast #
  • Part #ELK126
  • Item #1679188
  • Manufacturer Part #LK126
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Attaches with fastener and bracket.
  • Requires Certification
Dimensions & Measurements
Height
1-3/4 in
Length
1-3/4 in
Width
1-3/4 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Brushed Stainless
Faucet Part Type
Faucet Hole Cover
Material
Stainless Steel
Warranty & Product Information
ASME
ASME A112.18.1
UPC
094902033051