This product requires certification to purchase.

Filtered Refrigerated Built-In Bottle Filling Station in Aspen White

Elkay

Filtered Refrigerated Built-In Bottle Filling Station in Aspen White

  • Fast #
  • Part #ELBWDM06WHBC
  • Item #14232022
  • Manufacturer Part #LBWDM06WHBC
4.1 out of 5 Customer Rating
Brand image
Elkay

Filtered Refrigerated Built-In Bottle Filling Station in Aspen White

  • Fast #
  • Part #ELBWDM06WHBC
  • Item #14232022
  • Manufacturer Part #LBWDM06WHBC
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Covered under Elkay's one year limited warranty
  • Constructed of stainless steel ensuring durability and dependability
  • Push Button activated control
  • Access cleaner, filtered water with this in-home water dispenser. Designed to fit perfectly in your home for easy hydration
  • Comes with a chiller that makes your water cold and refreshing. You can install the chiller up to 15 feet away for flexible setup
  • Beautiful by design, this modern water dispenser is made with tempered glass and durable stainless steel for a premium look that complements any décor. Great for space-saving and eliminating clutter
  • Get filtered water faster. Water dispenses at a fast pace to reduce standing around time for busy families
  • A battery-powered water dispenser that requires a cold water line and wall space for simplistic installation. The dispenser comes standard with the 71300C filter and 3 AA batteries
  • Protect your family with the 71300C filter certified to NSF standards. The certification means your family is protected from lead, PFAS (forever chemicals), microplastics, and more for better-tasting, cleaner, safer drinking water
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Depth
3-5/16 in
Height
20-1/2 in
Width
16-3/4 in
Characteristics & Features
Built-In Water Filter
Yes
Color Finish Category
Whites
Color Finish Name
Aspen White
Installation Type
Wall Mount
Material
Stainless Steel
Warranty & Product Information
ADA Compliant
Yes
Lead Law Compliant
Yes
Type
ELBWDM06WHBC
UPC
094902179384