This product requires certification to purchase.

25-5/16 in. 8 gph Wall Mount Bi-Level Green ADA Cooler in Light Grey

Elkay

Flexi-Guard® 25-5/16 in. 8 gph Wall Mount Bi-Level Green ADA Cooler in Light Grey

  • Fast #
  • Part #ELZSTLG8LC
  • Item #4610174
  • Manufacturer Part #LZSTLG8LC
5 out of 5 Customer Rating
Brand image
Elkay

Flexi-Guard® 25-5/16 in. 8 gph Wall Mount Bi-Level Green ADA Cooler in Light Grey

  • Fast #
  • Part #ELZSTLG8LC
  • Item #4610174
  • Manufacturer Part #LZSTLG8LC
5 out of 5 Customer Rating

X Points

Color Finish Name: Light Grey Granite Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • High-performance compressor and insulation greatly reduces energy consumption.
  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Electronic bubbler push bars for easy activation.
  • Exclusive fastenerless integrated drain reduces debris accumulation and is easy to clean.
  • Vandal-resistant bubblers feature chrome plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
  • Equipped with StreamSaver low-flow bubbler.
  • GreenSpec Listed and badged to demonstrate commitment to sustainability.
  • Filter system certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
  • Vinyl clad finish is durable and attractive.
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Flow Rate
8 gph
Height
25-5/16 in
Length
36-3/4 in
Width
19 in
Characteristics & Features
A2L Compatible
No
Built-In Water Filter
Yes
Collection
Flexi-Guard®
Color Finish Category
Greys
Color Finish Name
Light Grey Granite
Installation Type
Wall Mount
Material
Stainless Steel
Material Type
304
Refrigerant
R-134A
Self Contained Refrigerant
Yes
Electrical & Operational Information
AMP
3.2
Volts
115V
Watts
370 W
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 42, ANSI 53, ANSI 61, ANSI 372
ASME
ASME A112.19.3
GSA Approved
Yes
IAPMO Listed
No
Lead Law Compliant
Yes
NSF
NSF 372 (lead free), NSF 53, NSF 61
NSF Certified
Yes
Type
ELZSTLG8LC
UL Listed
UL 399
UPC
094902014654


Recommended Accessories